Shop All Disc Springs
Spec
Disc Spring, 0.5, Steel, Curved, PK10
Mfr # U5000170
Zoro # G2977716
product price: $19.79
/pk 25, $0.79/ea
Sold in multiples of 4 for $79.16
$79.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.5
- Material Carbon Steel
- For Hole Size 0.8125
- Thickness 0.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # U5000170
- Zoro # G2977716
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 0.8125 |
Overall Height | 0.098 in |
Min. Inside Dia. | 0.531 in |
Max. Outside Dia. | 0.795 in |
Details
Type | Curved Spring Washer |
Material | Carbon Steel |
Thickness | 0.017 in |
Load @ Deflection (Lbs.) | 10 |
Finish | Plain |
Deflection @ Load | 0.044 in |
Item | Disc Spring |
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.531 In, Max. Outside Dia. 0.795 In, Thickness 0.017 In, Overall Height 0.098 In, Load at Deflection 10 Lbs., Deflection at Load 0.044 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 609)
- BALDWIN Estate Lifetime Brass Door Stop (4045.003)
- ZORO SELECT Hanger, 3 Hole Adj, 2 W x2 1/4 L, Pk2 (1002)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- SPEC Disc Spring, 2, Steel, Belleville, PK10 (B4000125)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG1550031039S)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0625032S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250089)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- SPEC Metric Washer Stainless Steel, PK25 (BD0120500062S)
- Spec Disc Springs