Shop All Disc Springs
Spec
Disc Spring, 0.5, Steel, Curved, PK10
Mfr # U5000140
Zoro # G5239333
product price: $19.79
/pk 25, $0.79/ea
Sold in multiples of 4 for $79.16
$79.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.5
- Material Carbon Steel
- For Hole Size 0.98
- Thickness 0.014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # U5000140
- Zoro # G5239333
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 0.98 |
Overall Height | 0.164 in |
Min. Inside Dia. | 0.525 in |
Max. Outside Dia. | 0.98 in |
Details
Type | Curved Spring Washer |
Material | Carbon Steel |
Thickness | 0.014 in |
Load @ Deflection (Lbs.) | 10 |
Item | Disc Spring |
Finish | Plain |
Deflection @ Load | 0.081 in |
Description
Disc Spring, Curved Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.525 In, Max. Outside Dia. 0.98 In, Thickness 0.014 In, Overall Height 0.164 In, Load at Deflection 10 Lbs., Deflection at Load 0.081 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1 (OI 18CRS 6070 F LHRA C1 LC1 BU-CE)
- RENIN Glacier Frosted Glass Barn Door with Installation Hardware Kit 33 in. (KMGLGCF-33BN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7500T AL)
- WRIGHT PRODUCTS Screen Door Pull, 4-3/4 in., Black (V434BL)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000097)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0500018)
- SPEC Disc Spring, 0.875, Steel, Belleville, PK10 (B1750085)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500045S)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- ZORO SELECT Disc Spring, Belle, 1.25, High Carb Stl, PK6 (1NDY1)
- Spec Disc Springs