Shop All Disc Springs
Spec
Disc Spring, 0.5, Steel, Belleville, PK10
Mfr # B1500047
Zoro # G9715912
product price: $19.39
/pk 15, $1.29/ea
Sold in multiples of 5 for $96.95
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.5
- For Hole Size 1.5
- Thickness 0.047 in
- Overall Height 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B1500047
- Zoro # G9715912
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 1.5 |
Overall Height | 0.093 in |
Min. Inside Dia. | 0.505 in |
Max. Outside Dia. | 1.5 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.047 in |
Load @ Deflection (Lbs.) | 251 |
Item | Disc Spring |
Deflection @ Load | 0.023 in |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 366 |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1.5 In, Thickness 0.047 In, Overall Height 0.093 In, Load at Deflection 251 Lbs., Deflection at Load 0.023 In, Calculated Load at Flat 366 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tuscany Scabas 16 In. X 24 In. Square Gold Tumbled Travertine Paver Tile (ZOR-NS-0103)
- TRIMLITE Flush Door 28" x 80", Primed White (2468FSCPHBRH1D4916)
- MASTER LOCK DISC PADLOCK 2-3/4"" 2PK (M40XTCCSEN)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0204)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500045S)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0937030S)
- SPEC Curved Spring Washer SS, PK25 (U1640075S)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- Spec Disc Springs