Shop All Disc Springs
Spec
Disc Spring, 0.5, Steel, Belleville, PK10
Mfr # B1262060
Zoro # G9715946
product price: $16.89
/pk 15, $1.13/ea
Sold in multiples of 5 for $84.45
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.5
- For Hole Size 1.266
- Thickness 0.06 in
- Overall Height 0.091 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B1262060
- Zoro # G9715946
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 1.266 |
Overall Height | 0.091 in |
Min. Inside Dia. | 0.505 in |
Max. Outside Dia. | 1.265 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.06 in |
Load @ Deflection (Lbs.) | 409 |
Calculated Load @ Flat (Lbs.) | 731 |
Deflection @ Load | 0.016 in |
Finish | Plain |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1.265 In, Thickness 0.06 In, Overall Height 0.091 In, Load at Deflection 409 Lbs., Deflection at Load 0.016 In, Calculated Load at Flat 731 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Side, Black/Silver (145/40 Green)
- COMMAND Sawtooth Hook, Plastic, 1/16 In, PK3 (17042)
- PRIME-LINE Bottom Mirror DR Roller (N 6576)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- SPEC Disc Spring, 1.5, Steel, Belleville, PK10 (B3000093)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- ZORO SELECT Disc Spring, Belleville, 0.156,302 SS, PK12 (1NEB1)
- Spec Disc Springs