Shop All Disc Springs
Spec
Disc Spring, 0.5, Steel, Belleville, PK10
Mfr # B1000073
Zoro # G5237461
product price: $14.89
/pk 15, $0.99/ea
Sold in multiples of 5 for $74.45
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.5
- For Hole Size 1
- Thickness 0.073 in
- Overall Height 0.091 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B1000073
- Zoro # G5237461
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 1 |
Overall Height | 0.091 in |
Min. Inside Dia. | 0.505 in |
Max. Outside Dia. | 1 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.073 in |
Load @ Deflection (Lbs.) | 675 |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 1335 |
Deflection @ Load | 0.009 in |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.505 In, Max. Outside Dia. 1 In, Thickness 0.073 In, Overall Height 0.091 In, Load at Deflection 675 Lbs., Deflection at Load 0.009 In, Calculated Load at Flat 1335 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Antique Brass Edge Pulls (0465.050)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Passage (C2000-PASS-C-626)
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- SUR&R O-Ring, 9.1mm Nominal Inside dia., PK50 (HOR440)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- SPEC Disc Spring, Chrome, I.D. 2.402 In, PK10 (BD1256000061)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500072S)
- SPEC Disc Spring, 0.138, SS, Belleville, PK10 (B0281013S)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0562042S)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- RAYMOND Disc Spring, 1.872" Min. Inside Dia., PK10 (W2420025S)
- Spec Disc Springs