Shop All Disc Springs
Spec
Disc Spring, 0.437, SS, Curved, PK10
Mfr # U4370180S
Zoro # G2977731
product price: $19.99
/pk 25, $0.80/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.437
- For Hole Size 0.875
- Thickness 0.018 in
- Overall Height 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # U4370180S
- Zoro # G2977731
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.437 |
For Hole Size | 0.875 |
Overall Height | 0.1 in |
Min. Inside Dia. | 0.462 in |
Max. Outside Dia. | 0.857 in |
Details
Type | Curved Spring Washer |
Material | Stainless Steel |
Thickness | 0.018 in |
Load @ Deflection (Lbs.) | 15 |
Deflection @ Load | 0.043 in |
Item | Disc Spring |
Finish | Plain |
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.462 In, Max. Outside Dia. 0.857 In, Thickness 0.018 In, Overall Height 0.1 In, Load at Deflection 15 Lbs., Deflection at Load 0.043 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79861)
- ZORO SELECT O-Ring, EPDM, Dash 205, 7/16, 0.699, PK25 (U38869.012.0043)
- ACUDOR Galvanized Roof Hatch - 36 x 36 (G4444)
- PAMEX Privacy Square Style Sliding Door Lock Matte Black Finish (PF1910)
- SPEC Disc Spring, 0.437, Steel, Curved, PK10 (U4370180)
- SPEC Curved Spring Washer SS, PK25 (U2500110S)
- SPEC Disc Spring, 2, Steel, Belleville, PK10 (B4000125)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250089)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B1250065)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00800-010P1)
- Spec Disc Springs