Shop All Disc Springs
Spec
Disc Spring, 0.437, SS, Curved, PK10
Mfr # U4370150S
Zoro # G1830580
product price: $17.15
/pk 25, $0.69/ea
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.437
- For Hole Size 0.687
- Thickness 0.015 in
- Overall Height 0.084 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # U4370150S
- Zoro # G1830580
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.437 |
For Hole Size | 0.687 |
Overall Height | 0.084 in |
Min. Inside Dia. | 0.467 in |
Max. Outside Dia. | 0.672 in |
Details
Type | Curved Spring Washer |
Material | Stainless Steel |
Thickness | 0.015 in |
Load @ Deflection (Lbs.) | 7.5 |
Item | Disc Spring |
Deflection @ Load | 0.039 in |
Finish | Plain |
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.467 In, Max. Outside Dia. 0.672 In, Thickness 0.015 In, Overall Height 0.084 In, Load at Deflection 7.5 Lbs., Deflection at Load 0.039 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 4 OAL, 7/16 OD, PK6 (1NAN5)
- PEDESTAL PRO Low Profile Pedestal, 42"H, Powder Coat (42-2LP)
- DETEX Magnetic Switch, For Use with Doors (DDH-2250)
- GLOBAL INDUSTRIAL Neodymium Magnetic Hook, 40 Lbs. Pull, 6PK (320758)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0500018)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000050S)
- SPEC Disc Spring, 0.75, Steel, Belleville, PK10 (B1500072)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Spring Washer Stainless Steel, PK15 (B0625022S)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY7)
- Spec Disc Springs