Shop All Disc Springs
Spec
Disc Spring, 0.40625, SS, Belleville, PK10
Mfr # B1240072S
Zoro # G8209783
Sold in multiples of 3 for $86.97
$86.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.40625
- Material Stainless Steel
- For Hole Size 1.234
- Thickness 0.072 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # B1240072S
- Zoro # G8209783
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.40625 |
For Hole Size | 1.234 |
Overall Height | 0.096 in |
Min. Inside Dia. | 0.407 in |
Max. Outside Dia. | 1.24 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.072 in |
Load @ Deflection (Lbs.) | 726 |
Deflection @ Load | 0.019 in |
Calculated Load @ Flat (Lbs.) | 994 |
Finish | Plain |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1.24 In, Thickness 0.072 In, Overall Height 0.096 In, Load at Deflection 726 Lbs., Deflection at Load 0.019 In, Calculated Load at Flat 994 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-128BG)
- MASTER LOCK PADLOCK COMBINATION 2"" (175D)
- EBERHARD MANUFACTURING CO Bracket Back Plate (EMC 7502-3 ZN)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Blue)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- SPEC Spring Washer Stainless Steel, PK15 (B0625022S)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- RAYMOND Disc Spring, 3.370" Min. Inside Dia. (W4300045)
- Spec Disc Springs