Shop All Disc Springs
Spec
Disc Spring, 0.40625, SS, Belleville, PK10
Mfr # B1000105S1
Zoro # G8433293
product price: $19.99
/pk 10, $2.00/ea
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.40625
- Material Stainless Steel
- For Hole Size 1
- Thickness 0.105 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B1000105S1
- Zoro # G8433293
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.40625 |
For Hole Size | 1 |
Overall Height | 0.118 in |
Min. Inside Dia. | 0.407 in |
Max. Outside Dia. | 1 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.105 in |
Load @ Deflection (Lbs.) | 2174 |
Calculated Load @ Flat (Lbs.) | 3730 |
Deflection @ Load | 0.01 in |
Item | Disc Spring |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.407 In, Max. Outside Dia. 1 In, Thickness 0.105 In, Overall Height 0.118 In, Load at Deflection 2174 Lbs., Deflection at Load 0.01 In, Calculated Load at Flat 3730 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9100 10TWP5N Leveling Feet (10TWP5N)
- SPEC Compression Spring Music Wire, PK5, C03120231500S (C03120231500S)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 50', Black, 24x22 Mesh, One Roll (3036763)
- ZORO SELECT O-Ring, EPDM, Dash 21, 15/16, 1.066, PK50 (U38869.006.0093)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750028S)
- SPEC Wave Washer with Overlap, Carbon, PK25 (WWO007501014)
- SPEC Disc Spring, 1.25, SS, Belleville, PK10 (B2500120S)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1262060)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAU9)
- Spec Disc Springs