Shop All Disc Springs
Spec
Disc Spring, 0.375, Steel, Belleville, PK10
Mfr # B09370700
Zoro # G7904617
product price: $8.89
/pk 10, $0.89/ea
Sold in multiples of 9 for $80.01
$80.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.375
- For Hole Size 0.938
- Thickness 0.07 in
- Overall Height 0.092 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B09370700
- Zoro # G7904617
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.938 |
Overall Height | 0.092 in |
Min. Inside Dia. | 0.39 in |
Max. Outside Dia. | 0.937 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.07 in |
Load @ Deflection (Lbs.) | 1110 |
Calculated Load @ Flat (Lbs.) | 1528 |
Finish | Plain |
Item | Disc Spring |
Deflection @ Load | 0.018 in |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.39 In, Max. Outside Dia. 0.937 In, Thickness 0.07 In, Overall Height 0.092 In, Load at Deflection 1110 Lbs., Deflection at Load 0.018 In, Calculated Load at Flat 1528 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 20 Capacity, 13-3/4" H (CB12952)
- MASTER LOCK Magnum Series Padlock, Keyed Alike Key, 516 in Dia Shackle, 112 in H Shackle (M1XQLF)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Grecian Earth (Carton of 8) (53001)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0562042S)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120110)
- SPEC Disc Spring, 0.53125, Stl, Belleville, PK10 (B10000620)
- ZORO SELECT Disc Spring, Belleville, 1,302 SS (1UAB4)
- Spec Disc Springs