Shop All Disc Springs
Spec
Disc Spring, 0.375, SS, Clover Dome, PK5
Mfr # BC0750026S
Zoro # G8284665
product price: $20.89
/pk 5, $4.18/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clover Dome
- For Rod Size 0.375
- Material Stainless Steel
- For Hole Size 0.75
- Thickness 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # BC0750026S
- Zoro # G8284665
- Country of Origin Belize
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.75 |
Overall Height | 0.069 in |
Min. Inside Dia. | 0.38 in |
Max. Outside Dia. | 0.751 in |
Details
Type | Clover Dome |
Material | Stainless Steel |
Thickness | 0.026 in |
Load @ Deflection (Lbs.) | 20.6 |
Deflection @ Load | 0.032 in |
Spring Rate (Lbs./In.) | 2,867 lb/in |
Item | Disc Spring |
Finish | Plain |
Description
Disc Spring, Clover Dome, Stainless Steel, Finish Plain, Min. Inside Dia. 0.38 In, Max. Outside Dia. 0.751 In, Thickness 0.026 In, Overall Height 0.069 In, Load at Deflection 20.6 Lbs., Deflection at Load 0.032 In, Spring Rate 2867 Lbs./In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Heavy Duty, 2x4 In (105816)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38871.009.0400)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-212)
- ZORO SELECT Grommet, Buna-N, MS 35489-85, PK25 (3MPN5)
- SPEC Disc Spring, 0.65625, Stl, Belleville, PK10 (B1500100)
- SPEC Disc Spring, 0.65625, SS, Belleville, PK10 (B1500100S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250062)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500080)
- ZORO SELECT Disc Spring, Belle, 1.5, Chrome Vanadium (1NDZ1)
- Spec Disc Springs