Shop All Disc Springs
Spec
Disc Spring, 0.3125, Steel, Belleville, PK10
Mfr # B06870520
Zoro # G8077702
original price:
$19.99
19% off
new price: $16.19
/pk 10, $1.62/ea
Sold in multiples of 8 for $129.52
$129.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.3125
- For Hole Size 0.688
- Thickness 0.052 in
- Overall Height 0.068 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B06870520
- Zoro # G8077702
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.688 |
Overall Height | 0.068 in |
Min. Inside Dia. | 0.328 in |
Max. Outside Dia. | 0.687 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.052 in |
Load @ Deflection (Lbs.) | 654 |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 892 |
Deflection @ Load | 0.013 in |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.328 In, Max. Outside Dia. 0.687 In, Thickness 0.052 In, Overall Height 0.068 In, Load at Deflection 654 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 892 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 2.200" Min. Inside Dia., PK2 (W2816030)
- ZORO SELECT Ext Spring, Utility, Steel, 3 1/4 OAL, PK12 (1NAC6)
- ILCO Ilco: Key Blanks, M10-BR MASTER (ILCO-M10-BR)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 68800BX 5 in. x 7 in. Mill Finish Aluminum Flashing Shingle; 500 Pack (436165)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0500018)
- SPEC Disc Spring, 1.5, Steel, Belleville, PK10 (B3000093)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- SPEC Spring Washer Stainless Steel, PK15 (B0625022S)
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424)
- Spec Disc Springs