Shop All Disc Springs
Spec
Disc Spring, 0.3125, Steel, Belleville, PK10
Mfr # B0625047
Zoro # G5242867
product price: $20.25
/pk 25, $0.81/ea
Sold in multiples of 4 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.3125
- For Hole Size 0.625
- Thickness 0.047 in
- Overall Height 0.059 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B0625047
- Zoro # G5242867
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.625 |
Overall Height | 0.059 in |
Min. Inside Dia. | 0.317 in |
Max. Outside Dia. | 0.625 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.047 in |
Load @ Deflection (Lbs.) | 300 |
Calculated Load @ Flat (Lbs.) | 600 |
Finish | Plain |
Item | Disc Spring |
Deflection @ Load | 0.006 in |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.317 In, Max. Outside Dia. 0.625 In, Thickness 0.047 In, Overall Height 0.059 In, Load at Deflection 300 Lbs., Deflection at Load 0.006 In, Calculated Load at Flat 600 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 100 ft x 2 In. Blue (U2351BLU)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- MSI Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0102-SAM)
- NATIONAL HARDWARE DBL HNG HASP ZN 4-1/2"" (N103-291)
- SPEC Disc Spring, 2, Steel, Belleville, PK10 (B4000125)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0562042S)
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- SPEC Disc Spring, 1, Steel, Belleville, PK10 (B2000097)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- Spec Disc Springs