Shop All Disc Springs
Spec
Disc Spring, 0.3125, Steel, Belleville, PK10
Mfr # B0625032
Zoro # G5242876
product price: $16.79
/pk 25, $0.67/ea
Sold in multiples of 5 for $83.95
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.3125
- For Hole Size 0.625
- Thickness 0.032 in
- Overall Height 0.048 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B0625032
- Zoro # G5242876
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.625 |
Overall Height | 0.048 in |
Min. Inside Dia. | 0.317 in |
Max. Outside Dia. | 0.625 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.032 in |
Load @ Deflection (Lbs.) | 145 |
Item | Disc Spring |
Deflection @ Load | 0.008 in |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 260 |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.317 In, Max. Outside Dia. 0.625 In, Thickness 0.032 In, Overall Height 0.048 In, Load at Deflection 145 Lbs., Deflection at Load 0.008 In, Calculated Load at Flat 260 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- SARGENT Indicator Exit Trim, Mortise, Satin Chrome (SA190 V50 26D)
- USA INDUSTRIALS Neoprene Cord Stock - 0.562" Cross Section x 25 ft. Long (ZUSA-RC-77)
- ZORO SELECT 1 in W x 2 in H zinc plated Strap Hinge (1RCF7)
- SPEC Curved Spring Washer SS, PK25 (U1640075S)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- SPEC Disc Spring, Wave Spring, PK10 (WWO011201020S)
- SPEC Disc Spring, 0.65625, Stl, Belleville, PK10 (B1500100)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- SPEC Disc Spring, 0.5, SS, Clover Dome, PK5 (BC1000043S)
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- Spec Disc Springs