Shop All Disc Springs
Spec
Disc Spring, 0.3125, SS, Belleville, PK10
Mfr # B06870520S
Zoro # G8079486
Sold in multiples of 14 for $163.10
$163.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.3125
- For Hole Size 0.688
- Thickness 0.052 in
- Overall Height 0.068 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # B06870520S
- Zoro # G8079486
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.688 |
Overall Height | 0.068 in |
Min. Inside Dia. | 0.328 in |
Max. Outside Dia. | 0.687 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.052 in |
Load @ Deflection (Lbs.) | 654 |
Item | Disc Spring |
Finish | Plain |
Deflection @ Load | 0.013 in |
Calculated Load @ Flat (Lbs.) | 892 |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.328 In, Max. Outside Dia. 0.687 In, Thickness 0.052 In, Overall Height 0.068 In, Load at Deflection 654 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 892 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Wht, PK20 (MP14074)
- ZORO SELECT Disc Spring, Wave, 1, High Carb Stl, PK25 (1UAD3)
- X1 TOOLS Square O-Ring ID:25 mm, CS:3 mm, OD:31 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-25-31x2)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage C , Satin Chrome, Keyed different (ILCO-15995SC-26D-0B)
- SPEC Disc Spring, 0.3125, Steel, Belleville, PK10 (B06870520)
- SPEC Disc Spring, 0.625, SS, Belleville, PK10 (B1250040S)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO018503290)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750028S)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1240072S)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU2)
- Spec Disc Springs