Shop All Disc Springs
Spec
Disc Spring, 0.3125, SS, Belleville, PK10
Mfr # B0625032S
Zoro # G5263282
Sold in multiples of 7 for $92.05
$92.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.3125
- For Hole Size 0.625
- Thickness 0.032 in
- Overall Height 0.048 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # B0625032S
- Zoro # G5263282
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.625 |
Overall Height | 0.048 in |
Min. Inside Dia. | 0.317 in |
Max. Outside Dia. | 0.625 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.032 in |
Load @ Deflection (Lbs.) | 145 |
Finish | Plain |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 260 |
Deflection @ Load | 0.008 in |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.317 In, Max. Outside Dia. 0.625 In, Thickness 0.032 In, Overall Height 0.048 In, Load at Deflection 145 Lbs., Deflection at Load 0.008 In, Calculated Load at Flat 260 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks 15 in. L Satin Aluminum Push Plate (BC41007)
- STERLING SEAL & SUPPLY 252 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A252X250)
- EKENA MILLWORK Vertical Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 24"H (GVPVE18X2401FUN)
- DELTANA Hand Rail Brackets, 3" Projection Satin Nickel (HRC253U15)
- SPEC Disc Spring, 1.938, Chrome, Belleville, PK10 (B3750281)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0812061S)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- SPEC Spring Washer Stainless Steel, PK25 (B0500022S)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- SPEC Spring Washer Spring Steel, PK25 (B0625022)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 35.5 x 18.3 x 1.25 x 2.25 (180021)
- Spec Disc Springs