Shop All Disc Springs
Spec
Disc Spring, 0.28125, SS, Belleville, PK10
Mfr # B0875050S
Zoro # G8247565
product price: $13.49
/pk 10, $1.35/ea
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.28125
- For Hole Size 0.875
- Thickness 0.05 in
- Overall Height 0.066 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B0875050S
- Zoro # G8247565
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.28125 |
For Hole Size | 0.875 |
Overall Height | 0.066 in |
Min. Inside Dia. | 0.282 in |
Max. Outside Dia. | 0.875 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.05 in |
Load @ Deflection (Lbs.) | 322 |
Deflection @ Load | 0.013 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 445 |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.282 In, Max. Outside Dia. 0.875 In, Thickness 0.05 In, Overall Height 0.066 In, Load at Deflection 322 Lbs., Deflection at Load 0.013 In, Calculated Load at Flat 445 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, 4 ft. L, Fits 48 in. W (171 A X 48)
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Gray (MAS00941)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Satin Nickel (FP222U15)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B1000105S1)
- SPEC Spring Washer Stainless Steel, PK15 (B1000035S)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- SPEC Disc Spring, 0.5, SS, Clover Dome, PK5 (BC1000043S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250089)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- Spec Disc Springs