Shop All Disc Springs
Spec
Disc Spring, 0.25, SS, Curved, PK10
Mfr # U2500075S
Zoro # G5239211
product price: $12.39
/pk 25, $0.50/ea
Sold in multiples of 6 for $74.34
$74.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved Spring Washer
- For Rod Size 0.25
- Material Stainless Steel
- For Hole Size 0.5
- Thickness 0.0075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # U2500075S
- Zoro # G5239211
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.5 |
Overall Height | 0.091 in |
Min. Inside Dia. | 0.265 in |
Max. Outside Dia. | 0.49 in |
Details
Type | Curved Spring Washer |
Material | Stainless Steel |
Thickness | 0.0075 in |
Load @ Deflection (Lbs.) | 3.5 |
Item | Disc Spring |
Finish | Plain |
Deflection @ Load | 0.045 in |
Description
Disc Spring, Curved Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.265 In, Max. Outside Dia. 0.49 In, Thickness 0.0075 In, Overall Height 0.091 In, Load at Deflection 3.5 Lbs., Deflection at Load 0.045 In, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- PEMKO Threshold, Aluminum Finish, 5" W, 36" L (2005AT36)
- MASTER LOCK Combination Padlock, Bottom, Gold/Silver (975DCOM)
- BLUM 95 Degree Soft-closing Screw On Overlay Thick Door Hinge (71B9550)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000050S)
- SPEC Disc Spring, 0.138, SS, Belleville, PK10 (B0281013S)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424)
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B1250065)
- SPEC Disc Spring, Chrome, I.D. 2.402 In, PK10 (BD1256000061)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- Spec Disc Springs