Shop All Disc Springs
Spec
Disc Spring, 0.25, SS, Belleville, PK10
Mfr # B0750025S
Zoro # G8305491
original price:
$11.59
18% off
new price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.25
- For Hole Size 0.75
- Thickness 0.025 in
- Overall Height 0.049 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B0750025S
- Zoro # G8305491
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.75 |
Overall Height | 0.049 in |
Min. Inside Dia. | 0.255 in |
Max. Outside Dia. | 0.75 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.025 in |
Load @ Deflection (Lbs.) | 80 |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 114 |
Item | Disc Spring |
Deflection @ Load | 0.012 in |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.75 In, Thickness 0.025 In, Overall Height 0.049 In, Load at Deflection 80 Lbs., Deflection at Load 0.012 In, Calculated Load at Flat 114 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 5in Base (BNYLD58)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- RICHARDS-WILCOX 1036 Decorative Back Plate for 36″ Long Hinges – Powder Coat (1035.01244SC)
- MIDWEST FASTENER 1/2" x 3/4" Plastic Tack Glides 30PK (68141)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500120)
- SPEC Disc Spring, 0.437, SS, Curved, PK10 (U4370150S)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250062)
- ZORO SELECT Disc Springs, B(Medium), 14x7.2x0.5mm, PK50 (M36302.147.0005)
- Spec Disc Springs