Shop All Disc Springs
Spec
Disc Spring, 0.25, SS, Belleville, PK10
Mfr # B0562042S
Zoro # G8371431
product price: $9.15
/pk 10, $0.92/ea
Sold in multiples of 9 for $82.35
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.25
- For Hole Size 0.563
- Thickness 0.042 in
- Overall Height 0.055 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B0562042S
- Zoro # G8371431
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.563 |
Overall Height | 0.055 in |
Min. Inside Dia. | 0.265 in |
Max. Outside Dia. | 0.562 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.042 in |
Load @ Deflection (Lbs.) | 415 |
Item | Disc Spring |
Deflection @ Load | 0.01 in |
Calculated Load @ Flat (Lbs.) | 567 |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.265 In, Max. Outside Dia. 0.562 In, Thickness 0.042 In, Overall Height 0.055 In, Load at Deflection 415 Lbs., Deflection at Load 0.01 In, Calculated Load at Flat 567 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel Accessory Kit, Plastic, Black (0TRG-00G)
- MIDWEST FASTENER 3/32" x 15/64" x 3/4" Zinc Plated Steel S Hooks 100PK (50991)
- BARSKA Lock Box with Combination Lock, 160 Keys (CB13602)
- BLUM 107 Degree Self-closing Screw On Overlay Hinge (75T1550)
- SPEC Metric Wave Washer Overlap, Carbon, PK25 (WWMO011002756)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Curved Spring Washer SS, PK25 (U1640075S)
- SPEC Disc Spring, 0.5, SS, Clover Dome, PK5 (BC1000043S)
- SPEC Curved Spring Washer SS, PK25 (U2500110S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1875127)
- GARDNER SPRING Metric Disc Spring, 28 mm ODx14.2 mm IDx1.5 mm tx2.15 mm OAH (GMB-170)
- Spec Disc Springs