Shop All Disc Springs
Spec
Disc Spring, 0.25, SS, Belleville, PK10
Mfr # B0500038S
Zoro # G5263291
product price: $13.15
/pk 15, $0.88/ea
Sold in multiples of 6 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.25
- For Hole Size 0.5
- Thickness 0.038 in
- Overall Height 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B0500038S
- Zoro # G5263291
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.5 |
Overall Height | 0.047 in |
Min. Inside Dia. | 0.255 in |
Max. Outside Dia. | 0.5 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.038 in |
Load @ Deflection (Lbs.) | 190 |
Finish | Plain |
Deflection @ Load | 0.004 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 400 |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.255 In, Max. Outside Dia. 0.5 In, Thickness 0.038 In, Overall Height 0.047 In, Load at Deflection 190 Lbs., Deflection at Load 0.004 In, Calculated Load at Flat 400 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Digital Hand Held Transmitter, 900 MHz (10TD900HH2)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount, NEMA Rating 4 (1KXS)
- BEST Deadbolt, Cylindrical, Satin Chrome (8T37MSTK626)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Titanium)
- SPEC Curved Spring Washer SS, PK25 (U1640075S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1875127)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B06870520S)
- SPEC Disc Spring, 0.3125, SS, Belleville, PK10 (B0937030S)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWG0625034098)
- SPEC Disc Spring, 0.5, SS, Clover Dome, PK5 (BC1000043S)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- Spec Disc Springs