Shop All Disc Springs
Spec
Disc Spring, 0.216, Steel, Belleville, PK10
Mfr # B0687034
Zoro # G2979046
product price: $18.25
/pk 25, $0.73/ea
Sold in multiples of 4 for $73.00
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.216
- For Hole Size 0.688
- Thickness 0.034 in
- Overall Height 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B0687034
- Zoro # G2979046
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.216 |
For Hole Size | 0.688 |
Overall Height | 0.05 in |
Min. Inside Dia. | 0.22 in |
Max. Outside Dia. | 0.687 in |
Details
Type | Belleville Spring Washer |
Material | Carbon Steel |
Thickness | 0.034 in |
Load @ Deflection (Lbs.) | 125 |
Deflection @ Load | 0.008 in |
Calculated Load @ Flat (Lbs.) | 229 |
Item | Disc Spring |
Finish | Plain |
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 0.22 In, Max. Outside Dia. 0.687 In, Thickness 0.034 In, Overall Height 0.05 In, Load at Deflection 125 Lbs., Deflection at Load 0.008 In, Calculated Load at Flat 229 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Bright Brass (DL-LSV40-US3)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 4ft - Black (03-273-36-BK-04)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (1502 4-1/2" X 4-1/2" 26D)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Oil Rubbed Bronze (FP222U10B)
- SPEC Spring Washer Stainless Steel, PK25 (B0500022S)
- SPEC Spring Washer Spring Steel, PK25 (B0375015)
- SPEC Curved Spring Washer High Carbon, PK25 (U3120130)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0500018)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- SPEC Disc Spring, 0.65625, SS, Belleville, PK10 (B1500100S)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ1)
- Spec Disc Springs