Shop All Disc Springs
Spec
Disc Spring, 0.188, SS, Belleville, PK10
Mfr # B0375020S
Zoro # G5242754
product price: $19.49
/pk 25, $0.78/ea
Sold in multiples of 5 for $97.45
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.188
- For Hole Size 0.375
- Thickness 0.02 in
- Overall Height 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B0375020S
- Zoro # G5242754
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.188 |
For Hole Size | 0.375 |
Overall Height | 0.03 in |
Min. Inside Dia. | 0.19 in |
Max. Outside Dia. | 0.375 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.02 in |
Load @ Deflection (Lbs.) | 60 |
Finish | Plain |
Deflection @ Load | 0.005 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 110 |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.19 In, Max. Outside Dia. 0.375 In, Thickness 0.02 In, Overall Height 0.03 In, Load at Deflection 60 Lbs., Deflection at Load 0.005 In, Calculated Load at Flat 110 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 5.4mm OD, PK25 (1RHP6)
- ARMSTRONG WORLD INDUSTRIES Ceiling Tile Hold Down Clip, PK50 (CHDC)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG-013)
- EKENA MILLWORK 14 3/8"W x 2 1/2"D x 24 3/4"H (Top: 10 7/8"W x 1"P) Classic Large Pedestal Base (BAS14X24X02CL)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- SPEC Spring Washer Stainless Steel, PK15 (B1000035S)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B12500620)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1250062)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0562042S)
- Spec Disc Springs