Shop All Disc Springs
Spec
Disc Spring, 0.138, SS, Belleville, PK10
Mfr # B0281013S
Zoro # G2979238
product price: $17.95
/pk 25, $0.72/ea
Sold in multiples of 5 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville Spring Washer
- For Rod Size 0.138
- For Hole Size 0.281
- Thickness 0.013 in
- Overall Height 0.021 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # B0281013S
- Zoro # G2979238
- Country of Origin China
- Category Disc Springs
Dimensions
For Rod Size | 0.138 |
For Hole Size | 0.281 |
Overall Height | 0.021 in |
Min. Inside Dia. | 0.138 in |
Max. Outside Dia. | 0.281 in |
Details
Type | Belleville Spring Washer |
Material | Stainless Steel |
Thickness | 0.013 in |
Load @ Deflection (Lbs.) | 20 |
Deflection @ Load | 0.004 in |
Finish | Plain |
Calculated Load @ Flat (Lbs.) | 37 |
Item | Disc Spring |
Description
Disc Spring, Belleville Spring Washer, Stainless Steel, Finish Plain, Min. Inside Dia. 0.138 In, Max. Outside Dia. 0.281 In, Thickness 0.013 In, Overall Height 0.021 In, Load at Deflection 20 Lbs., Deflection at Load 0.004 In, Calculated Load at Flat 37 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- STRYBUC EZD Glazer Tool (59-79)
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0512PBOX)
- BEST 2-1/2" W x 5" H Prime Coat Door and Butt Hinge (BB8555X6DBLWTDOORHINGEPSTL)
- SPEC Curved Spring Washer SS, PK25 (U1250060S)
- SPEC Spring Washer Stainless Steel, PK15 (B0625022S)
- SPEC Disc Spring, 0.25, SS, Belleville, PK10 (B0500038S)
- SPEC Disc Spring, 0.75, SS, Belleville, PK10 (B1500072S)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500080)
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- Spec Disc Springs