Shop All Aftermarket Steering
Spec-D Tuning
Spec-D Tuning SW-103 Momo Net Style Steering Wheel for All; 4 x 13 x 13 in.
Mfr # SW-103
Zoro # G504058566
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec-D Tuning
- MFR # SW-103
- Zoro # G504058566
- Country of Origin China
- Category Aftermarket Steering
Description
Momo Net Style Steering Wheel - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: All
- Model: All
- Make: All
- Dimensions: 13" L x 13" W x 4" H
- Weight: 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 4,14017 (14017)
- PARKER Air Brake Tubing, 3/4 In. OD, Blk (1120-12B-BLK-100)
- BLUE SEA SYSTEMS Blue Sea 6004200 Single Circuit ON-OFF w/Locking Key - Black (6004200)
- TRUCK-LITE Signal-Stat, Led, Yellow Beehive, 10 Diode, Marker Clearance Light, P2, Pl-10, 12V (3075A)
- SPEC-D TUNING Wooden Steering Wheel (SW-W-112)
- SPEC-D TUNING 360Mm Wooden Steering Wheel (SW-W-102)
- VESTIL Steering Handle 36"L (VHMS-2) (VHMH-36-1)
- MOTORMITE LOWER CONTROL ARM U-BOLT KIT (13503)
- PWR STEER NEW POWER STEERING PUMP (60-5077PR)
- SYNERGY JEEP STEERING STABILIZER TIE ROD CLAMP 134 INCH FOR 1625 INCH OD TIE RODS (4050-75)
- MAYHEW 4 PC Interchangeable Inner Tie Rod Tool Kit (MAY29912)
- Spec-D Tuning Aftermarket Steering