Shop All Vehicle Floor Mats & Liners
Spec-D Tuning
Spec-D Tuning MAT-RSX02-ATW Red Stitches Floor Mat for 02 to 06 Acura RSX; Black - 2 x 22 x 33 in.
Mfr # MAT-RSX02-ATW
Zoro # G003879594
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec-D Tuning
- MFR # MAT-RSX02-ATW
- Zoro # G003879594
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
Red Stitches Floor Mat - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 02 to 06
- Model: Acura
- Make: RSX
- Color: Black
- Dimensions: 33" L x 22" W x 2" H
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Electric Motor Contact Cleaner Electronic Contact Cleaner, 20 oz Aerosol Spray Can, Ready to Use (NM1)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8" to 4-1/2" (2320W)
- A & I PRODUCTS Driveline, Hay Tedder 53" x5" x5" (A-CS44315)
- GROTE ALUM. LOAD EQUALIZER (94900-5)
- SPEC-D TUNING 07-13 Bmw E92 2 Dr Floor Mats - Black (SD-TRA-923)
- WEATHERTECH Rear FloorLiners, Black, Model 440023 (440023)
- WEATHERTECH Front and Rear Floorliners, 4411871-444192 (4411871-444192)
- 3D MAXPIDER Carbon Fiber Embossed Pattern Kagu Black 2 nd Row Exclude Xdrive for 2016-2017 BMW 7 Series G12 (L1BM07621509)
- HUSKY LINER 08-10 F250/F350/F450 SUPERDUTY FRONT FLOOR MATS-BLK (51201)
- WEATHERTECH Front FloorLiners, Black, 4410801 (4410801)
- WEATHERTECH Front FloorLiner HP (444331IM)
- Spec-D Tuning Vehicle Floor Mats & Liners