Shop All Vehicle Floor Mats & Liners
Spec-D Tuning
Spec-D Tuning MAT-CV963-ATW 3 Doors Floor Mat with Red Stitching for 96 to 00 Honda Civic; Black - 2 x 23 x 33 in.
Mfr # MAT-CV963-ATW
Zoro # G703879665
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec-D Tuning
- MFR # MAT-CV963-ATW
- Zoro # G703879665
- Country of Origin China
- Category Vehicle Floor Mats & Liners
Description
3 Doors Floor Mat with Red Stitching - At Spec-D Tuning, we pride ourselves on our superb knowledge of automobile parts and the accessory market that is rapidly evolving each year. Our extensive knowledge, as well as our willingness to act upon it, has enabled us to become the industry's lead automotive parts provider. Through our continuous pursuit of innovative ideas and by consistently refining our existing product line, we have become one of the global providers of cutting edge aftermarket automobile accessories and parts industry.
Specifications- Year: 96 to 00
- Model: Honda
- Make: Civic
- Color: Black
- Dimensions: 33" L x 23" W x 2" H
- Weight: 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Oil Measuring and Dispensing Jug, 6-Quart, Heavy-Duty Polyethylene (99472)
- GROCO 1-1/2" Bronze NPS to NPT Flange Adapter (IBVF-1500)
- GREEN LEAF Tee Poly 1/2 Barb X 11/16M Un (NTT 12 P 2PK)
- PHOENIX Right-Hand Stud Extender (PN52080RTX)
- SPEC-D TUNING 07-13 Bmw E92 2 Dr Floor Mats - Black (SD-TRA-923)
- WEATHERTECH CargoLiners, Black, 401093 (401093)
- WEATHERTECH Front and Rear Floorliners, 440031-440622 (440031-440622)
- NOTRAX Comfort Mat, Red, 3 ft.x5 ft. (544S0035RD)
- WEATHERTECH Front FloorLiners Vinyl/Blk, 444081V (444081V)
- HUSKY LINER 09-18 RAM 1500 CREW CAB/10-18 RAM 2500/3500 FRONT/2ND SEAT FLOOR LINER (53608)
- 3D MAXPIDER Kagu Second Row Floor Mat for 2017-2018 Jaguar F-Pace, Black, 3PK (L1JG01221509)
- Spec-D Tuning Vehicle Floor Mats & Liners