Spec D Tuning 2LCLH-TUN05G-RS Head Light & Corner Light for 2005-2006 Toyota Tundra; Smoke
Mfr # 2LCLH-TUN05G-RS
Zoro # G103914263
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec D Tuning
- MFR # 2LCLH-TUN05G-RS
- Zoro # G103914263
- UPC # 841808150944
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
With mounting brackets. To enhance visibility during night time, dense fog, heavy rain and snow. If your vehicle didn't come with fog lights or the originals are damaged or non-functional, replace them with these quality Spec-D fog lights. Mounted low on the vehicle and angled toward the road, the fog lights illuminate the road right in front of your vehicle and reduce glare, creating greater visibility so you can stay on track, for safer motoring.
Features- Head Light & Corner Light
- Help you see the road better in inclement weather
- Reduce glare for improved vision in fog
- Make your vehicle more conspicuous
- Attractive housing and light arrangement for a factory look
- Meet DOT regulations and are compliant with FMVSS 108
- Designed to be an exact replacement for your factory lights
- Some electrical wiring work may be required
- 2005-2006 Toyota Tundra
- Color: Smoke
- Voltage: 12V/19W
- Supply: AC & DC Supply
- Used in: Sports Cars
- Dimension: 21" H x 15" W x 23" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE 1 Tire Swipe, Black/Yellow, Foam Pad, PK2 (E15010602)
- ECCO Amber/Clear Warning, Flush Mount, LED Se (ED9040AW)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- BUCCANEER ROPE 1/2" x 15' Double Braid Dock Line, Blue (30-61115)
- SPEC-D TUNING 03-06 Chevrolet Silverado Altezza Tail Light Smoke (LT-SIV03G-TM)
- SPEC-D TUNING 05-08 Dodge Charger Altezza Tail Light Chrome (LT-CHG05-TM)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264138BK 2015-2016 Sierra & Silverado 3rd Gen Dually Fender Lenses with 2 Red & 2 Amber LEDs Smoke Lens with Black Trim (REC264138BK)
- SPEC-D TUNING 01-03 BMW E39 OEM STYLE FOG LIGHTS CHROME, PK 2 (LF-E3901COEM-VS)
- SPEC-D TUNING 2009-2019 DODGE RAM 1500 / 2500 / 3500 PROJECTOR HEADLIGHTS, PK 2 (2LHP-RAM09-SQ-RS)
- SPEC-D TUNING 98-01 Acura Integra Bumper Lights Amber (LB-INT98AM-RS)
- SPEC-D TUNING 03-07 Cadillac Cts Halo Projector Headlight Chrome (LHP-CTS03-RS)
- Spec D Tuning Automotive Lighting