Shop All Disc Springs
Spec
Curved Spring Washer SS, PK25
Mfr # U1640075S
Zoro # G807867254
product price: $11.95
/pk 25, $0.48/ea
Sold in multiples of 7 for $83.65
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Curved Spring Washer
- For Rod Size 0.164
- Material Stainless Steel
- For Hole Size 0.344
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # U1640075S
- Zoro # G807867254
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.164 |
For Hole Size | 0.344 |
Overall Height | 0.042 in |
Min. Inside Dia. | 0.17 in |
Max. Outside Dia. | 0.322 in |
Details
System of Measurement | Inch |
Type | Curved Spring Washer |
Material | Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 0.67 lb |
Spring Rate (Lbs./In.) | 176 lb/in |
Meets/Exceeds | ASTM-A666 |
Deflection @ Load | 0.025 in |
Item | Curved Spring Washer Stainless Steel |
Description
Curved Spring Washer SS,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Rockmount Philadelphia Ledger Panel 6 In. X 18 In. Natural Splitface Travertine Wall Tile, 4PK (ZOR-PNL-0087)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 1-1/2-in Brush, 94-in. (BN417815-94)
- J.W. WINCO DIN908-ST-M30X1.5-A Threaded Plug Steel (908-ST-M30X1.5-A)
- GARLOCK Flange Gasket, Ring, 5 In, Aramind Fiber (3000RG-0150-125-0500)
- SPEC Disc Spring, 0.53125, Stl, Belleville, PK10 (B10000620)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0500018)
- SPEC Disc Spring, 0.40625, SS, Belleville, PK10 (B0875089S)
- SPEC Disc Spring, 0.19, SS, Curved (U1900113S)
- SPEC Disc Spring, 0.65625, Stl, Belleville, PK10 (B1500100)
- SPEC Disc Spring, 0.188, SS, Belleville, PK10 (B0375020S)
- ZORO SELECT Disc Spring, Wave, 0.5,302 SS, PK25 (1UAF9)
- Spec Disc Springs