Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C19371625500S
Mfr # C19371625500S
Zoro # G3330859
product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 1.937 in
- Wire Dia. 0.162 in
- Compressed Length 1.656 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C19371625500S
- Zoro # G3330859
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5 1/2 in |
Outside Dia. | 1.937 in |
Wire Dia. | 0.162 in |
Compressed Length | 1.656 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 19 lb/in |
Color | Silver |
Item | Compression Spring |
Deflection @ Load | 2.43 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Wire Type | Round |
End Type | Squared and Ground |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 5-1/2 In., Outside Dia. 1-15/16 In., Wire Type Round, Wire Dia. 0.162 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.656 In., Deflection @ Load 2.43 In., Spring Rate 19 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- SPEC Compression Spring Metric, PK3 (D13380)
- MSI Capella SAMPLE White Brick Glazed Porcelain Floor And Wall Tile (ZOR-PT-0531-SAM)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7125128195)
- SPEC Compression Spring, Stainless Steel, PK10, C07200552500S (C07200552500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800723000S (C04800723000S)
- SPEC Compression Spring, Stainless Steel, PK10, C07201052250S (C07201052250S)
- SPEC Compression Spring, Stainless Steel, PK10, C12251051000S (C12251051000S)
- SPEC Compression Spring, Music Wire, PK10, C07200551000M (C07200551000M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351750S (C04800351750S)
- ZORO SELECT Compress Spring, 2x0.067 In, PK5 (1NCG1)
- Spec Compression and Die Springs