Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C16871775000S
Mfr # C16871775000S
Zoro # G3330341
product price: $116.99
/pk 10, $11.70/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 1.687 in
- Wire Dia. 0.177 in
- Compressed Length 2.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C16871775000S
- Zoro # G3330341
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1.687 in |
Wire Dia. | 0.177 in |
Compressed Length | 2.098 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 36 lb/in |
Color | Silver |
Deflection @ Load | 1.85 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Squared and Ground |
Wire Type | Round |
Finish | Plain |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 5 In., Outside Dia. 1-11/16 In., Wire Type Round, Wire Dia. 0.177 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 2.098 In., Deflection @ Load 1.85 In., Spring Rate 36 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINER ELASTOMER GBA Bumper, Peak Force: 3,000 lbs./13,350 N (GBA-7)
- ANDOVA TILES Stylish- Suave3/4 in. Straight Edge Porcelain Honeycomb Hexagon Wall & Floor Tile (Andova Tiles)
- TRIMCO Pocket Door Pull for Connecting Doors for 1-3/8" Thick Doors BB (1065CD.605)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KALJ-10L102)
- SPEC Compression Spring, Music Wire, PK10, C09751481500M (C09751481500M)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- SPEC Compression Spring Music Wire, PK5, D21980 (D21980)
- SPEC Compression Spring, Music Wire, PK10, C03000451000M (C03000451000M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000491750S (C06000491750S)
- SPEC Compression Spring, Stainless Steel, PK10, C07201050750S (C07201050750S)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.975 (1NDU3)
- Spec Compression and Die Springs