Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C14601625000S
Mfr # C14601625000S
Zoro # G3329757
product price: $52.99
/pk 10, $5.30/ea
Sold in multiples of 2 for $105.98
$105.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 1.46 in
- Wire Dia. 0.162 in
- Compressed Length 2.201 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C14601625000S
- Zoro # G3329757
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1.46 in |
Wire Dia. | 0.162 in |
Compressed Length | 2.201 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 34 lb/in |
Color | Silver |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Deflection @ Load | 1.79 in |
Wire Type | Round |
End Type | Squared and Ground |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 5 In., Outside Dia. 1-15/32 In., Wire Type Round, Wire Dia. 0.162 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 2.201 In., Deflection @ Load 1.79 In., Spring Rate 34 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Locking Handle Assembly With Molded Gasket, Inside Release (Less Bracket) (EMC 10-21100-210CNB-42)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand (SL507-SB-RH 11P)
- MSI Ocean Crest Brick SAMPLE Glass Metal Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0346-SAM)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- SPEC Compression Spring, Stainless Steel, PK10, C08500682000S (C08500682000S)
- SPEC Compression Spring Metric, PK3 (D13490)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- SPEC Compression Spring, Stainless Steel, PK10, C14601123500S (C14601123500S)
- SPEC Compression Spring, Music Wire, PK10, C16871625000M (C16871625000M)
- SPEC Compression Spring Music Wire, PK5, C05000411500M (C05000411500M)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.600 (1NDE2)
- Spec Compression and Die Springs