Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C12251123500S
Mfr # C12251123500S
Zoro # G3327788
product price: $50.99
/pk 10, $5.10/ea
Sold in multiples of 2 for $101.98
$101.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 1.225 in
- Wire Dia. 0.112 in
- Compressed Length 1.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C12251123500S
- Zoro # G3327788
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 1.225 in |
Wire Dia. | 0.112 in |
Compressed Length | 1.16 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 17 lb/in |
Color | Silver |
Finish | Plain |
Item | Compression Spring |
End Type | Squared and Ground |
Deflection @ Load | 1.49 in |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 3-1/2 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.112 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.160 In., Deflection @ Load 1.49 In., Spring Rate 17 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black/Yellow, 3/4"W X 36"H (FEG-A)
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPR5)
- ZORO SELECT O-Ring, Dash 258, Buna N, 0.13 In., PK10 (U38801.012.0600)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP905160900)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351750S (C04800351750S)
- SPEC Compression Spring, Stainless Steel, PK10, C07201050750S (C07201050750S)
- SPEC Compression Spring, Stainless Steel, PK10, C19372076000S (C19372076000S)
- SPEC Compression Spring, Music Wire, PK10, C08500680750M (C08500680750M)
- SPEC Compression Spring Music Wire, PK5, C09380802250S (C09380802250S)
- SPEC Compression Spring, Music Wire, PK10, C06000922500M (C06000922500M)
- SPEC Metric Compression Spring, 4-5/16inL, PK10 (D12570)
- Spec Compression and Die Springs