Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C12250854000S
Mfr # C12250854000S
Zoro # G3327191
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 1.225 in
- Wire Dia. 0.085 in
- Compressed Length 0.851 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C12250854000S
- Zoro # G3327191
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.225 in |
Wire Dia. | 0.085 in |
Compressed Length | 0.851 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 6 lb/in |
Color | Silver |
End Type | Squared and Ground |
Finish | Plain |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Compression Spring |
Wire Type | Round |
Deflection @ Load | 2.13 in |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 4 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.851 In., Deflection @ Load 2.13 In., Spring Rate 6 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Security Door Guard, Chrome, 1-15/32" H (16-225C)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV457)
- DELTANA Bright Chrome Spring Hinge, Material: Brass (DASH95U26)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Lifetime Brass (SPDB478CR003)
- SPEC Compression Spring, Stainless Steel, PK10, C12250851500S (C12250851500S)
- SPEC Compression Spring , PK3 (C10101123000S)
- SPEC Compression Spring Music Wire, PK5, D12850 (D12850)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811000S (C06000811000S)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200670750S (C07200670750S)
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL8)
- Spec Compression and Die Springs