Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C11001252500S
Mfr # C11001252500S
Zoro # G3326491
product price: $46.95
/pk 10, $4.70/ea
Sold in multiples of 2 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 1.1 in
- Wire Dia. 0.125 in
- Compressed Length 1.183 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C11001252500S
- Zoro # G3326491
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 1.1 in |
Wire Dia. | 0.125 in |
Compressed Length | 1.183 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 45 lb/in |
Color | Silver |
Finish | Plain |
Wire Type | Round |
Deflection @ Load | 0.86 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Compression Spring |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 1-7/64 In., Wire Type Round, Wire Dia. 0.125 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.183 In., Deflection @ Load 0.86 In., Spring Rate 45 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Stainless Steel Bolt FB31P32D (FB.10066)
- HOLLAENDER Handrail Section, 8 Ft, Steel (50241)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-062-0400)
- NVENT CADDY S Hook, 1/4 in. Opening, 1-1/4 in. (771)
- SPEC Compression Spring, Stainless Steel, PK10, C12250854000S (C12250854000S)
- SPEC Compression Spring, Stainless Steel, PK10, C08500854000S (C08500854000S)
- SPEC Compression Spring, Music Wire, PK10, C08500981750M (C08500981750M)
- SPEC Compression Spring, Stainless Steel, PK10, C07200963000S (C07200963000S)
- SPEC Compression Spring, Music Wire, PK10, C09750853000M (C09750853000M)
- SPEC Compression Spring, Music Wire, PK10, C14601624500M (C14601624500M)
- RAYMOND Die Spring, XHD, 1.25x4-1/2 In (106618)
- Spec Compression and Die Springs