Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C11000854500S
Mfr # C11000854500S
Zoro # G3325940
product price: $37.29
/pk 10, $3.73/ea
Sold in multiples of 3 for $111.87
$111.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 1.1 in
- Wire Dia. 0.085 in
- Compressed Length 1.043 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C11000854500S
- Zoro # G3325940
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 1.1 in |
Wire Dia. | 0.085 in |
Compressed Length | 1.043 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 6 lb/in |
Color | Silver |
Deflection @ Load | 2.17 in |
Item | Compression Spring |
End Type | Squared and Ground |
Finish | Plain |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 4-1/2 In., Outside Dia. 1-7/64 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.043 In., Deflection @ Load 2.17 In., Spring Rate 6 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- THE EQUIPMENT LOCK COMPANY Cargo Door Lock, Adjustable to fit bars from 9 3/4" - 16" apart (CDL-RK)
- WRIGHT PRODUCTS 2-3/4" H Brass Plated Door and Butt Hinge (V650)
- SPEC Compression Spring, Stainless Steel, PK10, C11000851250S (C11000851250S)
- SPEC Compression Spring, Stainless Steel, PK10, C11000851500S (C11000851500S)
- SPEC Compression Spring Music Wire, PK5, D22120 (D22120)
- SPEC Compression Spring, Stainless Steel, PK10, C19371776000S (C19371776000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04550460750S (C04550460750S)
- SPEC Compression Spring Metric, PK10 (D11130)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400350500S)
- Spec Compression and Die Springs