Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C11000851500S
Mfr # C11000851500S
Zoro # G3325679
product price: $28.39
/pk 10, $2.84/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 1.1 in
- Wire Dia. 0.085 in
- Compressed Length 0.467 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C11000851500S
- Zoro # G3325679
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 1.1 in |
Wire Dia. | 0.085 in |
Compressed Length | 0.467 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 20 lb/in |
Color | Silver |
Finish | Plain |
Item | Compression Spring |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Deflection @ Load | 0.67 in |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 1-7/64 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.467 In., Deflection @ Load 0.67 In., Spring Rate 20 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Release Key Holder w/Split Ring (25PA26)
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 (1RJA3)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 689 M54)
- MSI Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0525)
- SPEC Compression Spring, Stainless Steel, PK10, C11000854500S (C11000854500S)
- SPEC Compression Spring, Stainless Steel, PK10, C11000851250S (C11000851250S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800352000S (C04800352000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04200351500S (C04200351500S)
- SPEC Compression Spring, Music Wire, PK10, C07200854000M (C07200854000M)
- SPEC Compression Spring, Music Wire, PK10, C07200551000M (C07200551000M)
- SPEC Compression Spring, Music Wire, PK10, C12250962750M (C12250962750M)
- Spec Compression and Die Springs