Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C11000851250S
Mfr # C11000851250S
Zoro # G3325660
product price: $25.69
/pk 10, $2.57/ea
Sold in multiples of 3 for $77.07
$77.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 1.1 in
- Wire Dia. 0.085 in
- Compressed Length 0.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C11000851250S
- Zoro # G3325660
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 1.1 in |
Wire Dia. | 0.085 in |
Compressed Length | 0.42 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 25 lb/in |
Color | Silver |
End Type | Squared and Ground |
Finish | Plain |
Deflection @ Load | 0.54 in |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 1-7/64 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.420 In., Deflection @ Load 0.54 In., Spring Rate 25 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-RINGS Buna N70D #116 O-Ring (AG-116)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Bronze 1 Kit (MP8243)
- ZORO SELECT Slide Barrel Bolt, Black, 3 In (1VZZ6)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (51BFX 689)
- SPEC Compression Spring, Stainless Steel, PK10, C11000854500S (C11000854500S)
- SPEC Compression Spring, Stainless Steel, PK10, C11000851500S (C11000851500S)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742500S (C09750742500S)
- SPEC Compression Spring, Music Wire, , PK15, C03000491000M (C03000491000M)
- SPEC Compression Spring Music Wire, PK5, C03120472250S (C03120472250S)
- SPEC Compression Spring, Stainless Steel, PK10, C04200632000S (C04200632000S)
- SPEC Compression Spring, Music Wire, PK10, C06000722000M (C06000722000M)
- Spec Compression and Die Springs