Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C09750742500S
Mfr # C09750742500S
Zoro # G3324069
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.975 in
- Wire Dia. 0.074 in
- Compressed Length 0.613 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C09750742500S
- Zoro # G3324069
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.975 in |
Wire Dia. | 0.074 in |
Compressed Length | 0.613 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 9 lb/in |
Color | Silver |
Item | Compression Spring |
Finish | Plain |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Squared and Ground |
Deflection @ Load | 1.19 in |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 31/32 In., Wire Type Round, Wire Dia. 0.074 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.613 In., Deflection @ Load 1.19 In., Spring Rate 9 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 15/64 in (C8052-KD-14A)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBSM)
- ILCO Ilco: Key Blanks, D1098B-DE2 DEXTER (D98E 183 (ILCO-D1098B-DE2)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 76"L Alum. Rain Drip Guard (16DKB-76)
- SPEC Compression Spring, Stainless Steel, PK10, C09750744000S (C09750744000S)
- SPEC Compression Spring, Stainless Steel, PK10, C09750743000S (C09750743000S)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742000S (C09750742000S)
- SPEC Compression Spring Music Wire, PK5, C09380803000S (C09380803000S)
- SPEC Compression Spring , PK3 (C10951054000S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200813000S (C07200813000S)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C01480231500S)
- Spec Compression and Die Springs