Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C08500742500S
Mfr # C08500742500S
Zoro # G3322967
product price: $24.39
/pk 10, $2.44/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.85 in
- Wire Dia. 0.074 in
- Compressed Length 0.735 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C08500742500S
- Zoro # G3322967
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.85 in |
Wire Dia. | 0.074 in |
Compressed Length | 0.735 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 10 lb/in |
Color | Silver |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
End Type | Squared and Ground |
Item | Compression Spring |
Deflection @ Load | 1.12 in |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 55/64 In., Wire Type Round, Wire Dia. 0.074 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.735 In., Deflection @ Load 1.12 In., Spring Rate 10 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 16 PK (2195)
- NATIONAL GUARD Concealed Fastnr Seal, Neoprne 36x84 DKB (170NDKB-36x84)
- AMERIMAX HOME PRODUCTS Extender Flexaspout Wht (85010)
- TRIMLITE 28" x 80" Primed 2-Panel Interior Shaker Slab Door (2468pri8402)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451250S (C06000451250S)
- SPEC Compression Spring, Music Wire, PK10, C04800740750M (C04800740750M)
- SPEC Compression Spring Metric, PK10 (D21580)
- SPEC Compression Spring Metric, PK3 (D13360)
- SPEC Compression Spring, Stainless Steel, PK10, C08500981500S (C08500981500S)
- SPEC Compression Spring Music Wire, PK15 (C04800351250M)
- SPEC Compression Spring, Music Wire, , PK15, C03000493000M (C03000493000M)
- Spec Compression and Die Springs