Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C08500682000S
Mfr # C08500682000S
Zoro # G3322763
original price:
$34.73
11% off
new price: $30.59
/pk 10, $3.06/ea
Sold in multiples of 4 for $122.36
$122.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.85 in
- Wire Dia. 0.068 in
- Compressed Length 0.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C08500682000S
- Zoro # G3322763
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.85 in |
Wire Dia. | 0.068 in |
Compressed Length | 0.54 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 10 lb/in |
Color | Silver |
Deflection @ Load | 0.93 in |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
Wire Type | Round |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2 In., Outside Dia. 55/64 In., Wire Type Round, Wire Dia. 0.068 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.540 In., Deflection @ Load 0.93 In., Spring Rate 10 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Rain Cloud (18907PK)
- SURFACE SHIELDS SURFACE PREP 36""X50'BLK (PS3650)
- RAYMOND Gas Spring, Carbon Steel, Force 3375 lb. (TU 1500-038)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G-01)
- SPEC Compression Spring Music Wire, PK5, C05000413000M (C05000413000M)
- SPEC Compression Spring Music Wire, PK5, C06600722500S (C06600722500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800511250S (C04800511250S)
- SPEC Compression Spring Music Wire, PK5, C03120231500S (C03120231500S)
- SPEC Compression Spring, Music Wire, PK10, C09750852000M (C09750852000M)
- SPEC Compression Spring, Music Wire, PK10, C03000451000M (C03000451000M)
- SPEC Compression Spring, Music Wire, PK10, C04800740750M (C04800740750M)
- Spec Compression and Die Springs