Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C08500681500S
Mfr # C08500681500S
Zoro # G3322809
product price: $22.15
/pk 10, $2.22/ea
Sold in multiples of 4 for $88.60
$88.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.85 in
- Wire Dia. 0.068 in
- Compressed Length 0.441 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C08500681500S
- Zoro # G3322809
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.85 in |
Wire Dia. | 0.068 in |
Compressed Length | 0.441 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 13 lb/in |
Color | Silver |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Wire Type | Round |
Finish | Plain |
Item | Compression Spring |
End Type | Squared and Ground |
Deflection @ Load | 0.68 in |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 55/64 In., Wire Type Round, Wire Dia. 0.068 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.441 In., Deflection @ Load 0.68 In., Spring Rate 13 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weatherseal, 17 ft., Gray, Felt (S214/17H)
- AMERIMAX HOME PRODUCTS GUTTER SCREW 7"" BRN PK10 (3304719PK)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-84x2)
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- SPEC Compression Spring Metric, PK10 (D11130)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742500S (C09750742500S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200722750S (C07200722750S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200813000S (C07200813000S)
- SPEC Compression Spring, Stainless Steel, PK10, C04200351500S (C04200351500S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453500S (C06000453500S)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C03000350880M)
- Spec Compression and Die Springs