Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C07201051250S
Mfr # C07201051250S
Zoro # G3322221
product price: $38.79
/pk 10, $3.88/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.105 in
- Compressed Length 0.743 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C07201051250S
- Zoro # G3322221
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.105 in |
Compressed Length | 0.743 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 153 lb/in |
Color | Silver |
Item | Compression Spring |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Deflection @ Load | 0.26 in |
End Type | Squared and Ground |
Finish | Plain |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.105 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.743 In., Deflection @ Load 0.26 In., Spring Rate 153 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 1-8, 5 in. Base (BSNYLE5-TEL)
- ZORO SELECT O-Ring, Buna N, Dash 036, 2-3/8, 2.504, PK10 (U38805.006.0237)
- PEMKO Folding Door Hardware Kit (HF2/100PACK)
- MAGIC SLIDERS SLIDING DISC RND 2-3/8"" (04060)
- SPEC Compression Spring, Stainless Steel, PK10, C07201052250S (C07201052250S)
- SPEC Compression Spring, Stainless Steel, PK10, C07201050750S (C07201050750S)
- SPEC Compression Spring, Stainless Steel, PK10, C03600552000S (C03600552000S)
- SPEC Compression Spring, Stainless Steel, PK10, C08500854000S (C08500854000S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200590750S (C07200590750S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200722750S (C07200722750S)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C03000401500M)
- Spec Compression and Die Springs