Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C07201050750S
Mfr # C07201050750S
Zoro # G3322203
product price: $45.39
/pk 10, $4.54/ea
Sold in multiples of 3 for $136.17
$136.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.105 in
- Compressed Length 0.537 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C07201050750S
- Zoro # G3322203
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.105 in |
Compressed Length | 0.537 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 295 lb/in |
Color | Silver |
Item | Compression Spring |
Deflection @ Load | 0.13 in |
End Type | Squared and Ground |
Finish | Plain |
Wire Type | Round |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 3/4 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.105 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.537 In., Deflection @ Load 0.13 In., Spring Rate 295 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, Bond Sensor (M32BD)
- DESIGNS OF DISTINCTION 1-1/2" Single Bead Tambour - Red Oak (12"W x 48"L) (011248106AK1)
- SECURITRON SingleMortiseShearLock, Maglockw/BondStat (SAMBD)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 A1 689 M54)
- SPEC Compression Spring, Stainless Steel, PK10, C07201051250S (C07201051250S)
- SPEC Compression Spring, Stainless Steel, PK10, C07201052250S (C07201052250S)
- SPEC Compression Spring Music Wire, PK5, C02190250500M (C02190250500M)
- SPEC Compression Spring Music Wire, PK5, C01400100590S (C01400100590S)
- SPEC Compression Spring Music Wire, PK5, C01400100590M (C01400100590M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800510500S (C04800510500S)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW6)
- Spec Compression and Die Springs