Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C07200813000S
Mfr # C07200813000S
Zoro # G3321582
product price: $23.89
/pk 10, $2.39/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.081 in
- Compressed Length 1.139 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C07200813000S
- Zoro # G3321582
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.081 in |
Compressed Length | 1.139 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 18 lb/in |
Color | Silver |
End Type | Squared and Ground |
Wire Type | Round |
Finish | Plain |
Deflection @ Load | 1.12 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Compression Spring |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 3 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.081 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.139 In., Deflection @ Load 1.12 In., Spring Rate 18 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Chrome Passage 5110HECUS26LH (5110HECUS26LH)
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.7 Nm (FDT-70A-903)
- STRYBUC Hands-Free Arm Door Pull (19-1371)
- APG Buna-N, 70 Durometer, Black, #116, 25PK (SB-H70116-25)
- SPEC Compression Spring, Music Wire, PK10, C07200811250M (C07200811250M)
- SPEC Compression Spring, Stainless Steel, PK10, C03600380440S (C03600380440S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811500S (C06000811500S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000453000S (C06000453000S)
- SPEC Compression Spring, 2inL, 1-1/8in.dia, PK10 (C11001352000X)
- SPEC Compression Spring , PK3 (C09700632500S)
- PRIME-LINE Compression Spring, 0.035 in. Diameter, 3/8 in. x 1-3/4 in. (4-pack) (SP 9725)
- Spec Compression and Die Springs