Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C07200551500S
Mfr # C07200551500S
Zoro # G3320158
Sold in multiples of 5 for $82.95
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.72 in
- Wire Dia. 0.055 in
- Compressed Length 0.333 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C07200551500S
- Zoro # G3320158
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.72 in |
Wire Dia. | 0.055 in |
Compressed Length | 0.333 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 10 lb/in |
Color | Silver |
Finish | Plain |
Wire Type | Round |
Deflection @ Load | 0.72 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Item | Compression Spring |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.055 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.333 In., Deflection @ Load 0.72 In., Spring Rate 10 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- SCHLAGE COMMERCIAL Cam B502292 (B502292)
- COMPX NATIONAL Keyless Combination Cam Locks, Straight For Material Thickness 1 1/8 in (D8031-MKKD-19)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (3 FT V-62T)
- SPEC Compression Spring Metric, PK10 (D21270)
- SPEC Compression Spring, Music Wire, PK10, C14601482000M (C14601482000M)
- SPEC Compression Spring, Music Wire, PK10, C14601123500M (C14601123500M)
- SPEC Compression Spring Metric, PK10 (D11490)
- SPEC Compression Spring, Stainless Steel, PK10, C04800421500S (C04800421500S)
- SPEC Compression Spring, Music Wire, PK10, C11000962500M (C11000962500M)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ1)
- Spec Compression and Die Springs