Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C06000851000S
Mfr # C06000851000S
Zoro # G3319123
product price: $25.25
/pk 10, $2.53/ea
Sold in multiples of 4 for $101.00
$101.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.085 in
- Compressed Length 0.583 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C06000851000S
- Zoro # G3319123
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.085 in |
Compressed Length | 0.583 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 119 lb/in |
Color | Silver |
Wire Type | Round |
Finish | Plain |
Item | Compression Spring |
Deflection @ Load | 0.26 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.583 In., Deflection @ Load 0.26 In., Spring Rate 119 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3-5/16" Projection Antique Brass (HRB325U5)
- MSI Noble Red 2.64 In. X 7.89 In. Textured Clay Brick Floor And Wall Tile, 50PK (ZOR-MD-0561)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38801.006.0300)
- REV-A-SHELF Rev-A-Shelf - LD-0220-50SC Pair of Soft-Close Pivot Hinges (LD-0220-50SC-40)
- SPEC Compression Spring, Stainless Steel, PK10, C04200480500S (C04200480500S)
- SPEC Metric Compression Spring, 1-1/2in.L, PK10 (D12420)
- SPEC Compression Spring, Stainless Steel, PK10, C03600321250S (C03600321250S)
- SPEC Compression Spring, Music Wire, PK10, C03600510940M (C03600510940M)
- SPEC Compression Spring Music Wire, PK5, D12850 (D12850)
- SPEC Compression Spring, Music Wire, PK10, C09751483000M (C09751483000M)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.480 (1NCX3)
- Spec Compression and Die Springs