Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C06000812500S
Mfr # C06000812500S
Zoro # G3318907
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.081 in
- Compressed Length 1.104 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # C06000812500S
- Zoro # G3318907
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.081 in |
Compressed Length | 1.104 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 35 lb/in |
Color | Silver |
Finish | Plain |
End Type | Squared and Ground |
Item | Compression Spring |
Wire Type | Round |
Deflection @ Load | 0.78 in |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 2-1/2 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.081 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.104 In., Deflection @ Load 0.78 In., Spring Rate 35 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge (4PB11)
- MAGIC SLIDERS Floorslide1-1/8X1-1/4Tip (04273)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000401000S)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811000S (C06000811000S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000811500S (C06000811500S)
- SPEC Compression Spring, Music Wire, PK10, C08500981750M (C08500981750M)
- SPEC Compression Spring Music Wire, PK15 (C06000451250M)
- SPEC Compression Spring, Music Wire, PK10, C06000922500M (C06000922500M)
- SPEC Compression Spring Music Wire, PK5, C09380802250S (C09380802250S)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NDA9)
- Spec Compression and Die Springs