Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C06000721000S
Mfr # C06000721000S
Zoro # G3318511
product price: $17.15
/pk 10, $1.71/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.072 in
- Compressed Length 0.502 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C06000721000S
- Zoro # G3318511
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.072 in |
Compressed Length | 0.502 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 46 lb/in |
Color | Silver |
Meets/Exceeds | ASTM A313 and AMS 5688 |
End Type | Squared and Ground |
Item | Compression Spring |
Finish | Plain |
Wire Type | Round |
Deflection @ Load | 0.43 in |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.072 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.502 In., Deflection @ Load 0.43 In., Spring Rate 46 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Surface Mt Inside Safety Rel Brass K (W28-2400-SSX)
- EKENA MILLWORK Rough Sawn Endurathane Faux Wood Non-Tapered Square Column Wrap w/Standard Capital & Base, 6"W x 8'H (COLURS06X096STUF)
- STOCKCAP S Caps-0.207-0.500-0.038-701-89-BLACK, 1000PK (003618)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 716 LH)
- SPEC Compression Spring, Stainless Steel, PK10, C06000722500S (C06000722500S)
- SPEC Compression Spring, Music Wire, PK10, C04800352500M (C04800352500M)
- SPEC Metric Compression Spring, 3-1/2in.L, PK10 (D12280)
- SPEC Compression Spring Metric, PK10 (D11300)
- SPEC Compression Spring Metric, PK10 (D10240)
- SPEC Compression Spring, Stainless Steel, PK10, C04800352000S (C04800352000S)
- ZORO SELECT Compress Spring, 3/4x0.055 In, PK5 (1NCA2)
- Spec Compression and Die Springs