Shop All Compression and Die Springs
Spec
Compression Spring, Stainless Steel, PK10, C06000671250S
Mfr # C06000671250S
Zoro # G3318371
product price: $16.59
/pk 10, $1.66/ea
Sold in multiples of 5 for $82.95
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Stainless Steel
- Outside Dia. 0.6 in
- Wire Dia. 0.067 in
- Compressed Length 0.505 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # C06000671250S
- Zoro # G3318371
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.6 in |
Wire Dia. | 0.067 in |
Compressed Length | 0.505 in |
Details
Type | Heavy Duty |
Material | Stainless Steel |
Spring Rate | 30 lb/in |
Color | Silver |
Item | Compression Spring |
Deflection @ Load | 0.47 in |
Wire Type | Round |
End Type | Squared and Ground |
Meets/Exceeds | ASTM A313 and AMS 5688 |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Silver, Stainless Steel, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.067 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.505 In., Deflection @ Load 0.47 In., Spring Rate 30 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rotary Latch Lh (EMC 400-BXL-23 SS)
- LORD FUSOR Lord Fusor 602EZ Plastic Surface Modifier; 9 Oz. (FUS-602EZ)
- NATIONAL HARDWARE HINGE NRP MORT ZINC 1IN (N145-920)
- ABUS Padlocks, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (28/70 KAx2)
- SPEC Compression Spring, Stainless Steel, PK10, C06000722500S (C06000722500S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800450500S (C04800450500S)
- SPEC Compression Spring Music Wire, PK5, D12600 (D12600)
- SPEC Compression Spring Music Wire, PK5, C03120471000S (C03120471000S)
- SPEC Compression Spring Music Wire, PK5, D21980 (D21980)
- SPEC Compression Spring, Stainless Steel, PK10, C11000854500S (C11000854500S)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- Spec Compression and Die Springs